APPLETON #900003N

Switch, Toggle; SPST; 0.25 in. Tab

SKU: 03628300149
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Toggle Switch
Circuit Configuration: SPST
Circuit Operation: On-Off
Amps/125V: 20A/125V AC
Amps/250V: 12A/250V AC
Horsepower: 1Hp/120-240Vac
Terminal Type: Quick-Connect
Terminal Size: 0.25 in. Tab
Manufacturer Series: 4125/90 Series
Description
Toggle Switches: Type - Toggle Switch; Circuit Configuration - SPST; Circuit Operation - On-Off; Amps/125V - 20A/125Vac; Amps/250V - 12A/250Vac; Horsepower - 1Hp/120-240Vac; Terminal Type - Quick-Connect; Terminal Size - 0.25 in. Tab; Manufacturer Series - 4125/90 Series