APPLETON #01403000N

Switch, Toggle; Bat-Handle; 600VAC; 1/4 in.

SKU: 03628300109
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Bat-Handle Toggle Switch
Circuit Configuration: 3PST
Circuit Operation: On-Off (maintained)
Amps/125V: 17A/125V AC
Amps/250V: 12A/250V AC
Horsepower: 2Hp/480-600Vac
Voltage: 600V AC
Terminal Type: Quick-Connect
Terminal Size: 1/4 in.
Toggle Material: Nickel Plated Brass
Mounting: 1/2 in. OD Hole
Temperature Range: 302°F (150°C)
Manufacturer Series: 0140
Description
Toggle Switches: Type - Bat-Handle Toggle Switch; Circuit Configuration - 3PST; Circuit Operation - On-Off (maintained); Amps/125V - 17A/125Vac; Amps/250V - 12A/250Vac; Horsepower - 2Hp/480-600Vac; Voltage - 600Vac; Terminal Type - Quick-Connect; Terminal Size - 1/4 in.; Toggle Material - Nickel Plated Brass; Mounting - 1/2 in. OD Hole; Temperature Range - 150 deg C (302 deg F); Additional Information - 3-Phase, Base: Phenolic, Bushing: Nickel Plated Brass; Manufacturer Series - 0140
Additional Info: 3-Phase, Base: Phenolic, Bushing: Nickel Plated Brass