Menu Search
APPLETON #91-0001

Switch, Toggle; Bat-Handle; 20A/12V DC; SPDT; On-Off-On

SKU # 03628320960 Manufacturer Series: 90 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bat-Handle Toggle Switch
Circuit Configuration: SPDT
Circuit Operation: On-Off-On (maintained)
Amps/​125V: 20A/125V AC
Amps/​250V: 10A/250V AC
Amps/​Vdc: 20A/12V DC
Horsepower: 1Hp/125-250Vac
Voltage: 250V AC
Terminal Type: Screw
Toggle Material: Metal
Toggle Length: 0.56 in
Mounting: Bushing ODxL: 15/32 x 0.47 in.