APPLETON #93-3002

Switch, Toggle; Bat-Handle; 0.56 in. long; 250VAC

SKU: 03628321220
Manufacturer Series: 90 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Bat-Handle Toggle Switch
Circuit Configuration: SPST
Circuit Operation: On-Off (momentary / maintained)
Amps/125V: 20A/125V AC
Amps/250V: 10A/250V AC
Amps/Vdc: 20A/12V DC
Horsepower: 1Hp/125-250Vac
Voltage: 250V AC
Terminal Type: Solder
Toggle Material: Metal
Toggle Length: 0.56 in
Mounting: Bushing ODxL: 15/32 x 0.47 in.
Description
Toggle Switches: Type - Bat-Handle Toggle Switch; Circuit Configuration - SPST; Circuit Operation - On-Off (momentary / maintained); Amps/125V - 20A/125Vac; Amps/250V - 10A/250Vac; Amps/Vdc - 20A/12Vdc; Horsepower - 1Hp/125-250Vac; Voltage - 250Vac; Terminal Type - Solder; Toggle Material - Metal; Toggle Length - 0.56 in; Mounting - Bushing, 15/32 inOD x 0.47 inL; Manufacturer Series - 90 Series