Menu Search
Search
TE CONNECTIVITY #7012PJX

Timing Relay, 3 to 120 Cycle, 10A, 125VDC Coil

SKU # 74114999553 Manufacturer Series: 7000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Electropneumatic Timing Relay
Mounting: Panel, Single Hole Mount
Terminals: Screw
Operation: On Delay
Contacts: 2PDT (2 Form C), 2 C/O
Amps: 10A
Coil Volts: 125V DC
Range Min-Max: 3 to 120 Cycle
Timing Adjustment: Knob