Menu Search
SIEMENS #3RP1505-2BW30

Timing Relay, 0.05 sec - 100 hrs, 3A, 24-240V AC/DC Coil, 2-CO

SKU # 75455487157 Manufacturer Series: 3RP15
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Timing Relay
Mounting: DIN Rail
Terminals: Spring Loaded
Operation: Multi-Function
Amps: 3A
Coil Volts: 24-240V AC/DC
Ranges: (16) User-Select Ranges
Range Min-Max: 0.05 sec - 100 hrs

Timing Relays - Selectable Mode Operation: Type - Timing Relay; Mounting - DIN Rail; Terminals - Spring loaded; Operation - Multi-Function; Amps - 3; Coil Volts - 24-240VAC/DC; Ranges - (16) User-Select Ranges; Range Min-Max - 0.05 sec - 100 hrs; Additional Information - Frequency: 50/60 Hz, Temperature: -25 to 60 deg C (-13 to 140 deg F); Manufacturer Series - 3RP15

Additional Info: Frequency: 50/60 Hz, Temperature: -25 to 60 deg C (-13 to 140 deg F)