Menu Search
Timing Relays - Selectable Mode Operation Timing Relay, 0.05 sec - 100 hrs, 3A, 200-240V AC/24V DC Coil, 2-CO
SIEMENS #3RP2005-1AP30

Timing Relay, 0.05 sec - 100 hrs, 3A, 200-240V AC/24V DC Coil, 2-CO

SKU # 75455484118
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Timing Relay
Mounting: DIN Rail
Terminals: Screw
Operation: Multi-Function
Amps: 5A
Coil Volts: 200-240V AC, 24V DC
Range Min-Max: 0.05 sec - 100 hrs