Menu Search
Search
LITTELFUSE #T10120

Solid State Time Relay, 0.1 - 10 min, 115VAC Coil, SPDT

SKU # 07945899908 Manufacturer Series: T10
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid State Time Relay
Terminals: Screws
Operation: On-Delay
Contacts: SPDT
Dimensions: 5.27 in. W x 2.93 in. H x 2.95 in. D
Voltage: 240V AC
Coil Volts: 115V AC
Range Min-Max: 0.1 - 10 min
Timing Adjustment: Knob

The T10 series on-delay timer is a solid-state electronic device that provides accurate and reliable timing for control circuits up to 460VAC. The T10 features a user-selectable time delay from 6 seconds to 10 minutes (0.5 to 12 seconds on the T10S400 model) and SPDT output contacts. When power is applied to the T10, it immediately begins its timing cycle. During this time, the indicator LED alternates between red and green and the output contacts remain inactive. When the timing cycle is complete, the indicator LED turns solid green and the output contacts are activated. The output contacts will remain activated until power is removed from the T10.