Menu Search

ROBERT-SHAW CONTROLS #632-00

Repeat Cycle Timing Relay 10A 120-240V AC

SKU: 66201312400
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Repeat Cycle Timing Relay
Mounting: Panel
Operation: Fan Delay
Amps: 10A
Coil Volts: 120-240V AC
Range On-Time: 3 - 45 min
Timing Adjustment: Padlockable Staple
Description
Timing Relays - Repeat Cycle: Type - Repeat Cycle Timing Relay; Mounting - Panel; Operation - Fan Delay; Amps - 10; Coil Volts - 120-240V AC; Range On-Time - 3 - 45 min; Timing Adjustment - Padlockable Staple