Menu Search
EAGLE SIGNAL #HP55A601

Reset Cycle Timing Relay DPDT 10A 120V AC

SKU # 78911598910 Manufacturer Series: HP5 CYCL-FLEX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reset Cycle Timing Relay
Mounting: Panel
Terminals: 15-Screw
Operation: On Delay
Contacts: DPDT
Amps: 10A
Coil Volts: 120V AC
Range On-Time: 1 - 30 min
Timing Adjustment: Dial

Additional Info: Dial Divisions: 0.5 min. Features: Reverse Clutch Arrangement (will not reset on power failure)