Reset Cycle Timing Relay DPDT 10A 120V AC

SKU: 78911598919
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Reset Cycle Timing Relay
Mounting: Panel
Terminals: 15-Screw
Operation: On Delay
Contacts: DPDT
Amps: 10A
Coil Volts: 120V AC
Range On-Time: 30 sec - 15 min
Timing Adjustment: Dial
Manufacturer Series: HP5 CYCL-FLEX
Timing Relays - Repeat Cycle: Type - Reset Cycle Timing Relay; Mounting - Panel; Terminals - 15-Screw; Operation - On Delay; Contacts - DPDT; Amps - 10; Coil Volts - 120V AC; Range On-Time - 30 sec - 15 min; Timing Adjustment - Dial; Additional Information - Dial Divisions: 15 sec; Manufacturer Series - HP5 CYCL-FLEX
Additional Info: Dial Divisions: 15 sec