Menu Search

EAGLE SIGNAL #HP55A622

Reset Cycle Timing Relay 10A 120V AC

SKU: 78911598909
Manufacturer Series: HP5
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Reset Cycle Timing Relay
Mounting: Panel
Terminals: 15-Screw
Operation: On Delay
Amps: 10A
Coil Volts: 120V AC
Range On-Time: 0 - 30 min
Timing Adjustment: Dial
Description
Timing Relays - Repeat Cycle: Type - Reset Cycle Timing Relay; Mounting - Panel; Terminals - 15-Screw; Operation - On Delay; Amps - 10; Coil Volts - 120V AC; Range On-Time - 0 - 30 min; Timing Adjustment - Dial; Additional Information - Temperature Range: -18 to 60 degC(0 to 140 degF); Manufacturer Series - HP5
Additional Info: Temperature Range: -18 to 60 degC(0 to 140 degF)