Menu Search
Search
DANAHER #BRE8A6

Reset Cycle Timing Relay 10A 120V AC

SKU # 78822991295 Manufacturer Series: BRE
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reset Cycle Timing Relay
Mounting: Surface
Terminals: 9-Screw
Operation: On Delay
Amps: 10A
Coil Volts: 120V AC
Range On-Time: 10 min
Timing Adjustment: Knob

Additional Info: Operating Temperature: -23 to 60 deg C(-10 to 140 deg F), Power Consumption: 1.5 W