Menu Search
STRUTHERS-DUNN #236ABXP020-120VAC

Timing Relay, On/Off Delay 1 NO + DPDT 5A 120V AC

SKU # 78604998963 Manufacturer Series: 236
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Timing Relay
Mounting: Plug-In Base
Operation: On/Off Delay
Contacts: 1 NO + DPDT
Voltage: 240V AC
Amps: 5A
Coil Volts: 120V AC
Timing Range: 0.2 - 20 sec
Timing Adjustment: Resistor

Additional Info: Locking Shaft Potentiometer Adjustment