Timing Relay, On Delay SPDT 8A 110-240V AC, 24V AC/DC

SKU: 78590148148
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Timing Relay
Mounting: DIN Rail, Surface
Terminals: Screws
Operation: On Delay
Contacts: SPDT
Voltage: 250V AC
Amps: 8A
Coil Volts: 110-240V AC, 24V AC/DC
Timing Range: 0.05 sec - 300 hrs
Timing Adjustment: Dial
Manufacturer Series: ZELIO-TIMERE7
Timing Relays - Fixed Mode Operation: Type - Timing Relay; Mounting - DIN Rail, Surface; Terminals - Screws; Operation - On Delay; Contacts - SPDT; Voltage - 250V AC; Amps - 8A; Coil Volts - 110-240V AC, 24V AC/DC; Timing Range - 0.05 sec - 300 hrs; Timing Adjustment - Dial; Additional Information - Timing: (10) Range Settings; Manufacturer Series - ZELIO-TIMERE7
Additional Info: Timing: (10) Range Settings