Menu Search
SIEMENS #3RP15402BW31

Sirius Timing Relay, Off Delay 2 C/O 3A 24-240V AC/DC

SKU # 88762101315 Manufacturer Series: 3RT1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Timing Relay
Mounting: DIN Rail
Terminals: Spring
Operation: Off Delay
Contacts: 2 C/O
Voltage: 300V AC
Amps: 3A
Coil Volts: 24-240V AC/DC
Timing Range: 0.05 - 600 sec

Timing Relays - Fixed Mode Operation: Type - Timing Relay; Mounting - DIN Rail; Terminals - Spring; Operation - Off Delay; Contacts - 2 C/O; Voltage - 300V AC; Amps - 3A; Coil Volts - 24-240V AC/DC; Timing Range - 0.05 - 600 sec; Additional Information - Operating Temperature: -13 to 140 deg F(-25 to 60 deg C), Frequency: 50/60 Hz, LED Indicator; Manufacturer Series - SIRIUS 3RT1

Additional Info: Operating Temperature: -13 to 140 deg F(-25 to 60 deg C), Frequency: 50/60 Hz, LED Indicator