Menu Search
SIEMENS #3RP1513-2AP30

Sirius Timing Relay, 5 - 100 sec, 400V AC, 3A, 200-240V AC, 24V AC/DC Coil, On Delay

SKU # 75455487160 Manufacturer Series: 3RP1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Timing Relay
Mounting: DIN Rail
Terminals: Spring
Operation: On Delay
Contacts: SPDT
Voltage: 400V AC
Amps: 3A
Coil Volts: 200-240V AC, 24V AC/DC
Timing Range: 5 - 100 sec

Timing Relays - Fixed Mode Operation: Type - Timing Relay; Mounting - DIN Rail; Terminals - Spring; Operation - On Delay; Contacts - SPDT; Voltage - 400V AC; Amps - 3A; Coil Volts - 200-240V AC, 24V AC/DC; Timing Range - 5 - 100 sec; Additional Information - LED Indicator; Manufacturer Series - SIRIUS 3RP1

Additional Info: LED Indicator