Menu Search
Timing Relays - Fixed Mode Operation Timing Relay, 5 - 100 sec, 300V AC, 3A, 100-127V AC, 24V AC/DC Coil, On Delay
SIEMENS #7PV15131AQ30

Sirius Timing Relay, 5 - 100 sec, 300V AC, 3A, 100-127V AC, 24V AC/DC Coil, On Delay

SKU # 04089255271 Manufacturer Series: 7PV1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Timing Relay
Mounting: DIN Rail
Terminals: Screw
Operation: On Delay
Contacts: 1 CO
Voltage: 300V AC
Amps: 3A
Coil Volts: 100-127V AC, 24V AC/DC
Timing Range: 5 - 100 sec

Additional Info: Operating Temperature: -13 to 131 deg F(-25 to 55 deg C), Frequency: 50/60 Hz, LED Indicator