Menu Search

SIEMENS #3RP25052BW30

Sirius Timing Relay, 1 sec - 100 hr, 300VAC, 3A, 12-240VAC/DC Coil, On/Off Delay, DIN Rail Mount, Spring

SKU: 88762191489
Manufacturer Series: 3RP25
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Timing Relay
Mounting: DIN Rail
Terminals: Spring
Operation: On/Off Delay
Contacts: 2 C/O
Voltage: 300V AC
Amps: 3A
Coil Volts: 12-240V AC/DC
Timing Range: 1 sec - 100 hr
Description
Electronic timing relays are used in control, starting, and protective circuits for all switching operations involving time delays. Their fully developed concept and space-saving, compact design make the SIRIUS 3RP timing relays ideal modules for control cabinet, switchgear and control manufacturers in the industry.
Additional Info: LED Indicator, Frequency: 50/60 Hz, 27 Functions, Timing: (15) Range Settings, Protection Class: IP20, Finger-Safe, Operating Temperature: -25 to 60 deg C, Dimensions (HxWxD): 3.94x0.89x3.54 in. (100x22.5x90mm)