SIEMENS #3RP25051AW30

Timing Relay, 1 sec - 100 hr, 300VAC, 3A, 12-240VAC/DC Coil, On/Off Delay, DIN Rail Mount, Screw

SKU: 88762191481
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Timing Relay
Mounting: DIN Rail
Terminals: Screw
Operation: On/Off Delay
Contacts: 1 CO
Voltage: 300V AC
Amps: 3A
Coil Volts: 12-240V AC/DC
Timing Range: 1 sec - 100 hr
Manufacturer Series: SIRIUS 3RP25
Description
Electronic timing relays are used in control, starting, and protective circuits for all switching operations involving time delays. Their fully developed concept and space-saving, compact design make the SIRIUS 3RP timing relays ideal modules for control cabinet, switchgear and control manufacturers in the industry.
Additional Info: LED Indicator, Frequency: 50/60 Hz, 13 Functions, Timing: (15) Range Settings, Protection Class: IP20, Finger-Safe, Operating Temperature: -25 to 60 deg C, Dimensions (HxWxD): 3.94x0.69x3.54 in. (100x17.5x90mm)