Menu Search
Timing Relays - Fixed Mode Operation Timing Relay, 1.5 - 30 sec, 300V AC, 3A, 24V AC/DC, 100-127V AC Coil, Off Delay

SIEMENS #3RP1532-1AQ30

Sirius Timing Relay, 1.5 - 30 sec, 300V AC, 3A, 24V AC/DC, 100-127V AC Coil, Off Delay

SKU #75455441528
Manufacturer Series: 3RT1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Timing Relay
Mounting: DIN Rail
Terminals: Screw
Operation: Off Delay
Contacts: 1 CO
Voltage: 300V AC
Amps: 3A
Coil Volts: 24V AC/DC, 100-127V AC
Timing Range: 1.5 - 30 sec

Timing Relays - Fixed Mode Operation: Type - Timing Relay; Mounting - DIN Rail; Terminals - Screw; Operation - Off Delay; Contacts - 1 C/O; Voltage - 300V AC; Amps - 3A; Coil Volts - 24V AC/DC, 100-127V AC; Timing Range - 1.5 - 30 sec; Additional Information - Operating Temperature: -13 to 140 deg F(-25 to 60 deg C), Frequency: 50/60 Hz, LED Indicator; Manufacturer Series - SIRIUS 3RT1

Additional Info: Operating Temperature: -13 to 140 deg F(-25 to 60 deg C), Frequency: 50/60 Hz, LED Indicator