Menu Search
SIEMENS #3RP1574-1NP30

Sirius Timing Relay, 1 - 20 sec, 400V AC, 3A, 200-240V AC, 24V AC/DC Coil, Star Delta

SKU # 75455441542 Manufacturer Series: 3RP1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Timing Relay
Mounting: DIN Rail
Terminals: Screw
Operation: Star Delta
Contacts: 1-NO
Voltage: 400V AC
Amps: 3A
Coil Volts: 200-240V AC, 24V AC/DC
Timing Range: 1 - 20 sec