SIEMENS #3RP1560-1SQ30

Timing Relay, 1 - 20 sec, 400V AC, 3A, 100-127V AC, 24V AC/DC Coil, Star Delta

SKU: 75455487180
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Timing Relay
Mounting: DIN Rail
Terminals: Screw
Operation: Star Delta
Contacts: 3-NO
Voltage: 400V AC
Amps: 3A
Coil Volts: 100-127V AC, 24V AC/DC
Timing Range: 1 - 20 sec
Manufacturer Series: SIRIUS 3RP1
Timing Relays - Fixed Mode Operation: Type - Timing Relay; Mounting - DIN Rail; Terminals - Screw; Operation - Star Delta; Contacts - 3NO; Voltage - 400V AC; Amps - 3A; Coil Volts - 100-127V AC, 24V AC/DC; Timing Range - 1 - 20 sec; Additional Information - LED Indicator; Manufacturer Series - SIRIUS 3RP1
Additional Info: LED Indicator