Menu Search

SIEMENS #3RP1574-2NP30

Sirius Timing Relay, 1 - 20 sec, 300V AC, 3A, 24V AC/DC, 200-240V AC Coil, Star Delta

SKU #75455487182
Manufacturer Series: 3RT1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Timing Relay
Mounting: DIN Rail
Terminals: Spring
Operation: Star Delta
Contacts: 1-NO
Voltage: 300V AC
Amps: 3A
Coil Volts: 24V AC/DC, 200-240V AC
Timing Range: 1 - 20 sec

Timing Relays - Fixed Mode Operation: Type - Timing Relay; Mounting - DIN Rail; Terminals - Spring; Operation - Star Delta; Contacts - 1 NO; Voltage - 300V AC; Amps - 3A; Coil Volts - 24V AC/DC, 200-240V AC; Timing Range - 1 - 20 sec; Additional Information - Operating Temperature: -13 to 140 deg F(-25 to 60 deg C), Frequency: 50/60 Hz; Manufacturer Series - SIRIUS 3RT1

Additional Info: Operating Temperature: -13 to 140 deg F(-25 to 60 deg C), Frequency: 50/60 Hz