Menu Search
Timing Relays - Fixed Mode Operation Timing Relay, 0.5 - 10 sec, 400V AC, 3A, 100-127V AC, 24V AC/DC Coil, Off Delay

SIEMENS #3RP1531-1AQ30

Sirius Timing Relay, 0.5 - 10 sec, 400V AC, 3A, 100-127V AC, 24V AC/DC Coil, Off Delay

SKU #75455441526
Manufacturer Series: 3RP1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Timing Relay
Mounting: DIN Rail
Terminals: Screw
Operation: Off Delay
Contacts: SPDT
Voltage: 400V AC
Amps: 3A
Coil Volts: 100-127V AC, 24V AC/DC
Timing Range: 0.5 - 10 sec

Additional Info: LED Indicator