Menu Search
Timing Relays - Fixed Mode Operation Timing Relay, 0.5 - 10 sec, 300V AC, 3A, 24V AC/DC, 200-240V AC Coil, Off Delay

SIEMENS #3RP1531-1AP30

Sirius Timing Relay, 0.5 - 10 sec, 300V AC, 3A, 24V AC/DC, 200-240V AC Coil, Off Delay

SKU #75455441527
Manufacturer Series: 3RT1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Timing Relay
Mounting: DIN Rail
Terminals: Screw
Operation: Off Delay
Contacts: 1 CO
Voltage: 300V AC
Amps: 3A
Coil Volts: 24V AC/DC, 200-240V AC
Timing Range: 0.5 - 10 sec

Additional Info: Operating Temperature: -13 to 140 deg F(-25 to 60 deg C), Frequency: 50/60 Hz, LED Indicator