SIEMENS #3RP1525-1AP30

Timing Relay, 0.05 sec - 100 hrs, 400V AC, 3A, 200-240V AC, 24V AC/DC Coil, On Delay

SKU: 75455441559
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Timing Relay
Mounting: DIN Rail
Terminals: Screw
Operation: On Delay
Contacts: SPDT
Voltage: 400V AC
Amps: 3A
Coil Volts: 200-240V AC, 24V AC/DC
Timing Range: 0.05 sec - 100 hr
Manufacturer Series: SIRIUS 3RP1
Description
Timing Relays - Fixed Mode Operation: Type - Timing Relay; Mounting - DIN Rail; Terminals - Screw; Operation - On Delay; Contacts - SPDT; Voltage - 400V AC; Amps - 3A; Coil Volts - 200-240V AC, 24V AC/DC; Timing Range - 0.05 sec - 100 hr; Additional Information - LED Indicator; Manufacturer Series - SIRIUS 3RP1
Additional Info: LED Indicator