Menu Search

SIEMENS #3RP1555-2AR30

Sirius Timing Relay, 0.05 sec - 100 hrs, 300V AC, 3A, 42-48/60V AC/DC Coil, Multi-Function

SKU #75455487179
Manufacturer Series: 3RT1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Timing Relay
Mounting: DIN Rail
Terminals: Spring
Contacts: 1 CO
Voltage: 300V AC
Amps: 3A
Coil Volts: 42-48/60V AC/DC
Timing Range: 0.05 sec - 100 hr

Timing Relays - Fixed Mode Operation: Type - Timing Relay; Mounting - DIN Rail; Terminals - Spring; Contacts - 1 C/O; Voltage - 300V AC; Amps - 3A; Coil Volts - 42-48/60V AC/DC; Timing Range - 0.05 sec - 100 hr; Additional Information - Operating Temperature: -13 to 140 deg F(-25 to 60 deg C), Frequency: 50/60 Hz, LED Indicator; Manufacturer Series - SIRIUS 3RT1

Additional Info: Operating Temperature: -13 to 140 deg F(-25 to 60 deg C), Frequency: 50/60 Hz, LED Indicator