Menu Search
SIEMENS #3RP1505-2AQ30

Sirius Timing Relay, 0.05 sec - 100 hrs, 300V AC, 3A, 24V AC/DC, 100-127V AC Coil, On Delay

SKU # 75455477114 Manufacturer Series: 3RT1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Timing Relay
Mounting: DIN Rail
Terminals: Spring
Operation: On Delay
Contacts: 1 CO
Voltage: 300V AC
Amps: 3A
Coil Volts: 24V AC/DC, 100-127V AC
Timing Range: 0.05 sec - 100 hr

Timing Relays - Fixed Mode Operation: Type - Timing Relay; Mounting - DIN Rail; Terminals - Spring; Operation - On Delay; Contacts - 1 C/O; Voltage - 300V AC; Amps - 3A; Coil Volts - 24V AC/DC, 100-127V AC; Timing Range - 0.05 sec - 100 hr; Additional Information - Operating Temperature: -13 to 140 deg F(-25 to 60 deg C), Frequency: 50/60 Hz, LED Indicator; Manufacturer Series - SIRIUS 3RT1

Additional Info: Operating Temperature: -13 to 140 deg F(-25 to 60 deg C), Frequency: 50/60 Hz, LED Indicator