Menu Search
Timing Relays - Fixed Mode Operation Timing Relay, 0.05 sec - 100 hrs, 300V AC, 3A, 12-240V AC/DC Coil, On Delay
SIEMENS #7PV15181AW30

Sirius Timing Relay, 0.05 sec - 100 hrs, 300V AC, 3A, 12-240V AC/DC Coil, On Delay

SKU # 04089255272 Manufacturer Series: 7PV1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Timing Relay
Mounting: DIN Rail
Terminals: Screws
Operation: On Delay
Contacts: SPDT 1 C/O
Voltage: 300V
Amps: 3A
Coil Volts: 12-240V AC/DC
Timing Range: 0.05 sec - 100 hrs