Menu Search
Timing Relays - Fixed Mode Operation Timing Relay, 0.05 sec - 100 hrs, 300V AC, 24V AC/DC, 100-127V AC Coil, On Delay

SIEMENS #3RP2025-2AQ30

Sirius Timing Relay, 0.05 sec - 100 hrs, 300V AC, 24V AC/DC, 100-127V AC Coil, On Delay

SKU #75455484361
Manufacturer Series: 3RA2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Timing Relay
Mounting: DIN Rail
Terminals: Spring
Operation: On Delay
Contacts: 1 CO
Voltage: 300V AC
Coil Volts: 24V AC/DC, 100-127V AC
Timing Range: 0.05 sec - 100 hr

Additional Info: Operating Temperature: -13 to 140 deg F(-25 to 60 deg C), Frequency: 50/60 Hz