Menu Search
Timing Relays - Fixed Mode Operation Timing Relay, 0.05 sec - 100 hrs, 250V DC, 1A, 200-240V AC, 24V AC/DC Coil, On Delay
SIEMENS #3RP2025-1AP30

Sirius Timing Relay, 0.05 sec - 100 hrs, 250V DC, 1A, 200-240V AC, 24V AC/DC Coil, On Delay

SKU # 75455484360 Manufacturer Series: 3RP2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Timing Relay
Mounting: DIN Rail
Terminals: Screw
Operation: On Delay
Contacts: SPDT
Voltage: 250V DC
Amps: 1A
Coil Volts: 200-240V AC, 24V AC/DC
Timing Range: 0.05 sec - 100 hr

Additional Info: LED Indicator