Menu Search

SIEMENS #3RP1527-2EC30

Sirius Timing Relay, 0.05 - 240 sec, 300V AC, 3A, 240V AC/DC, 24-66V AC/DC Coil, On Delay

SKU #75455487166
Manufacturer Series: 3RT1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Timing Relay
Mounting: DIN Rail
Terminals: Spring
Operation: On Delay
Contacts: 2-NO
Voltage: 300V AC
Amps: 3A
Coil Volts: 240V AC/DC, 24-66V AC/DC
Timing Range: 0.05 - 240 sec

Timing Relays - Fixed Mode Operation: Type - Timing Relay; Mounting - DIN Rail; Terminals - Spring; Operation - On Delay; Contacts - 2 NO; Voltage - 300V AC; Amps - 3A; Coil Volts - 240V AC/DC, 24-66V AC/DC; Timing Range - 0.05 - 240 sec; Additional Information - Operating Temperature: -13 to 140 deg F(-25 to 60 deg C), Frequency: 50/60 Hz, LED Indicator; Manufacturer Series - SIRIUS 3RT1

Additional Info: Operating Temperature: -13 to 140 deg F(-25 to 60 deg C), Frequency: 50/60 Hz, LED Indicator