Menu Search
Timing Relays - Fixed Mode Operation Timing Relay, 0.05 - 100 sec, 90-240VAC/DC Coil, On Delay, Clip-On Mount, Screw

SIEMENS #3RA28311DH10

Sirius Timing Relay, 0.05 - 100 sec, 90-240VAC/DC Coil, On Delay, Clip-On Mount, Screw

SKU #80476606081
Manufacturer Series: 3RA28
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Solid State Timing Relay
Mounting: Clip-On
Terminals: Screw
Operation: On Delay
Contacts: 1-NO
Coil Volts: 90-240V AC/DC
Timing Range: 0.05 - 100 sec

Timing Relays - Fixed Mode Operation: Type - Solid State Timing Relay; Mounting - Clip-On; Terminals - Screw; Operation - On Delay; Contacts - 1 NO; Coil Volts - 90-240V AC/DC; Timing Range - 0.05 - 100 sec; Additional Information - Size of Contactor: S2, Frequency: 50/60 Hz, Protection Class: IP20, Operating Temperature: -25 to 60 deg C, Dimensions (HxWxD): 1.50x1.77x2.91 in. (38x45x74mm); Manufacturer Series - SIRIUS 3RA28

Additional Info: Size of Contactor: S2, Frequency: 50/60 Hz, Protection Class: IP20, Operating Temperature: -25 to 60 deg C, Dimensions (HxWxD): 1.50x1.77x2.91 in. (38x45x74mm)