Menu Search
Timing Relays - Fixed Mode Operation Timing Relay, 0.05 - 100 sec, 400V AC, 3A, 24-66V AC/DC Coil, On Delay

SIEMENS #3RT1916-2CG11

Sirius Timing Relay, 0.05 - 100 sec, 400V AC, 3A, 24-66V AC/DC Coil, On Delay

SKU #75455441279
Manufacturer Series: 3RT19
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Timing Relay
Mounting: DIN Rail
Terminals: Screw
Operation: On Delay
Contacts: 1-NO
Coil Volts: 24-66V AC/DC
Timing Range: 0.05 - 100 sec

Additional Info: Temperature Range: -25 to 60 deg C (-31 to 140 deg F)