Menu Search
Timing Relays - Fixed Mode Operation Timing Relay, 0.05 - 100 sec, 300V AC, 24-240V AC/DC Coil, On Delay

SIEMENS #3RA28131FW10

Sirius Timing Relay, 0.05 - 100 sec, 300V AC, 24-240V AC/DC Coil, On Delay

SKU #04089257495
Manufacturer Series: 3RA2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Timing Relay
Mounting: Clip On
Terminals: Screws
Operation: On Delay
Contacts: 1 NO - 1 NC
Voltage: 300V
Coil Volts: 24-240V AC/DC
Timing Range: 0.05 - 100 sec

Additional Info: Operating Temperature: -25 to 60 deg C(-13 to 140 deg F), Frequency: 50/60 Hz