Menu Search

SIEMENS #3RA28122DW10

Sirius Timing Relay, 0.05 - 100 sec, 300V AC, 24-240V AC/DC Coil, Off Delay

SKU: 04089263522
Manufacturer Series: 3RA2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Timing Relay
Mounting: Clip On
Terminals: Spring
Operation: Off Delay
Voltage: 300V
Coil Volts: 24-240V AC/DC
Timing Range: 0.05 - 100 sec
Description
Timing Relays - Fixed Mode Operation: Type - Timing Relay; Mounting - Clip On; Terminals - Spring; Operation - Off Delay; Voltage - 300V; Coil Volts - 24-240V AC/DC; Timing Range - 0.05 - 100 sec; Additional Information - Operating Temperature: -25 to 60 deg C(-13 to 140 deg F), Frequency: 50/60 Hz; Manufacturer Series - Sirius 3RA2
Additional Info: Operating Temperature: -25 to 60 deg C(-13 to 140 deg F), Frequency: 50/60 Hz