Menu Search
Timing Relays - Fixed Mode Operation Timing Relay, 0.05 - 1 sec, 300V AC, 0.3A, 24V AC/DC Coil, Off Delay
SIEMENS #3RT1916-2FJ11

Sirius Timing Relay, 0.05 - 1 sec, 300V AC, 0.3A, 24V AC/DC Coil, Off Delay

SKU # 75455441300 Manufacturer Series: 3RT1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Timing Relay
Mounting: DIN Rail
Terminals: Screw
Operation: Off Delay
Contacts: 1 NO - 1 NC
Voltage: 300V AC
Amps: 0.3A
Coil Volts: 24V AC/DC
Timing Range: 0.05 - 1 sec

Additional Info: Operating Temperature: -13 to 140 deg F(-25 to 60 deg C), Frequency: 50/60 Hz