Menu Search

SIEMENS #3RT1916-2FK11

Sirius Timing Relay, 0.05 - 1 sec, 300V AC, 0.3A, 100-127V AC Coil, Off Delay

SKU: 75455441303
Manufacturer Series: 3RT1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Timing Relay
Mounting: DIN Rail
Terminals: Screw
Operation: Off Delay
Contacts: 1 NO - 1 NC
Voltage: 300V AC
Amps: 0.3A
Coil Volts: 100-127V AC
Timing Range: 0.05 - 1 sec
Description
Timing Relays - Fixed Mode Operation: Type - Timing Relay; Mounting - DIN Rail; Terminals - Screw; Operation - Off Delay; Contacts - 1 NO - 1 NC; Voltage - 300V AC; Amps - 0.3A; Coil Volts - 100-127V AC; Timing Range - 0.05 - 1 sec; Additional Information - Operating Temperature: -13 to 140 deg F(-25 to 60 deg C), Frequency: 50/60 Hz; Manufacturer Series - SIRIUS 3RT1
Additional Info: Operating Temperature: -13 to 140 deg F(-25 to 60 deg C), Frequency: 50/60 Hz