INDUSTRIAL ELECTRONICS #8611A240

Relay, Timing Delay, 15 to 120 deg F

SKU: 40100598848
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Timing Relay
Mounting: Plug-In Base
Terminals: 8-Pin Octal
Operation: On Delay
Contacts: DPDT
Voltage: 24-240V AC/DC
Amps: 10A
Coil Volts: 250V AC, 30V DC
Timing Range: 6 sec - 10 min
Timing Adjustment: Knob
Manufacturer Series: 86
Description
INEL 8611A240 TIMER DELAY ON 110/2
Additional Info: Operating Temperature: -10 to 50 deg C(15 to 120 deg F)