Menu Search
Timing Relays - Fixed Mode Operation Timing Relay, Off Delay DPDT 10A
EATON #TMR5F05120

Timing Relay, Off Delay DPDT 10A

SKU # 78668512392 Manufacturer Series: TMR5
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Timing Relay
Mounting: Plug-In
Terminals: 11-Pin Octal
Operation: Off Delay
Contacts: DPDT
Voltage: 120V AC/DC
Amps: 10A
Timing Range: 0.1 - 10 sec
Timing Adjustment: Knob

Timing Relays - Fixed Mode Operation: Type - Timing Relay; Mounting - Plug-In; Terminals - 11-Pin Octal; Operation - Off Delay; Contacts - DPDT; Voltage - 120V AC/DC; Amps - 10A; Timing Range - 0.1 - 10 sec; Timing Adjustment - Knob; Additional Information - Control Switch Trigger, Dielectric Strength: 2000V, Dimension: 3.50 in. H x 2.40 in. W x 1.70 in. D; Manufacturer Series - TMR5

Additional Info: Control Switch Trigger, Dielectric Strength: 2000V, Dimension: 3.50 in. H x 2.40 in. W x 1.70 in. D