Menu Search
Timing Relays - Fixed Mode Operation Delay Relay, 0.6 - 60 sec, 120VAC/DC, 10A, Off Delay, Octal
EATON #TMR5F08120

Delay Relay, 0.6 - 60 sec, 120VAC/DC, 10A, Off Delay, Octal

SKU # 78668512393 Manufacturer Series: TMR5
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Time Relay
Terminals: Octal
Operation: Off Delay
Contacts: DPDT
Voltage: 120V AC/DC
Amps: 10A
Timing Range: 0.6 - 60 sec

Timing Relays - Fixed Mode Operation: Type - Time Relay; Terminals - Octal; Operation - Off Delay; Contacts - DPDT; Voltage - 120VAC/DC; Amps - 10A; Timing Range - 0.6 - 60 sec; Additional Information - Number Of Pins: 11, Dielectric Strength: 2000V between poles; Manufacturer Series - TMR5

Additional Info: Number Of Pins: 11, Dielectric Strength: 2000V between poles