Menu Search
Timing Relays - Fixed Mode Operation Timing Relay, On Delay SPDT 10A

AUTOMATIC TIMING & CONTROL #305E-017-A-1-0-PX

Timing Relay, On Delay SPDT 10A

SKU #78885498696
Manufacturer Series: 305E
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Timing Relay
Mounting: Surface, Panel
Terminals: Screw
Operation: On Delay
Contacts: SPDT
Voltage: 120V AC
Amps: 10A
Timing Range: 60 min
Timing Adjustment: Knob