Menu Search
AUTOMATIC TIMING & CONTROL #305E-016-A-1-0-PX

Timing Relay, On Delay SPDT 10A

SKU # 78885498712 Manufacturer Series: 305E
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Timing Relay
Mounting: Surface, Panel
Terminals: Screw
Operation: On Delay
Contacts: SPDT
Voltage: 120V AC
Amps: 10A
Timing Range: 30 min
Timing Adjustment: Knob