Menu Search
Timing Relays - Fixed Mode Operation Timing Relay, On Delay DPDT 10A

AUTOMATIC TIMING & CONTROL #339B-200-Q-2-X

Timing Relay, On Delay DPDT 10A

SKU #78885498527
Manufacturer Series: 339B
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Timing Relay
Mounting: Plug-In Base
Terminals: 8-Pin Octal
Operation: On Delay
Contacts: DPDT
Voltage: 120V AC
Amps: 10A
Timing Range: 1 Sec - 10 min
Timing Adjustment: Dial

Timing Relays - Fixed Mode Operation: Type - Timing Relay; Mounting - Plug-In Base; Terminals - 8-Pin Octal; Operation - On Delay; Contacts - DPDT; Voltage - 120V AC; Amps - 10A; Timing Range - 1 Sec - 10 min; Timing Adjustment - Dial; Additional Information - Temperature: 0 to 140 deg F (-17 to 60 deg C); Manufacturer Series - 339B

Additional Info: Temperature: 0 to 140 deg F (-17 to 60 deg C)