Menu Search
Search
ABB #1SVR500100R0000

Timing Relay, 0.05 sec to 100 hrs, ON Delay, DIN Rail

SKU # 66201910719
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Timing Relay
Mounting: DIN Rail
Terminals: Screw
Operation: ON Delay
Contacts: SPDT (1CO)
Dimensions: HxWxD: 70 x 17.5 x 63mm
Voltage: 24-240V AC, 24-48V DC
Amps: 6 A
Timing Range: 0.05 sec to 100 hrs

The CT-D range in MDRC design with a width of only 17.5mm fits into all domestic installation and distribution panels. The CT-D range represents a link between industry and the installation types. For maximum flexibility in operation, 10 single-function a