SIEMENS #3RT29262PA01

Time-Block Relay, On-Delay, 0.10 - 30 Seconds, Contactor Mount, IEC Frame Size S0

SKU: 66264354494
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pneumatic
Timing Modes: On-Delay
Range - seconds: 0.10 - 30
Mounting: Contactor
Size: IEC Frame Size S0
Manufacturer Series: 3RT
Description
Timers: Type - Pneumatic; Timing Modes - On-Delay; Range - seconds - 0.10 - 30 ; Mounting - Contactor; Size - IEC Frame Size S0; Additional Information - Contacts: 1NO-1NC, Protection Class: IP20; Manufacturer Series - 3RT
Additional Info: Contacts: 1NO-1NC, Protection Class: IP20