Menu Search

SIEMENS #3RT29162BK01

Sirius Breaking Delay Device, Off Delay, 0.08 - 0.10 Seconds, Contactor Mount, IEC Frame Size S00/S0

SKU: 66264391864
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Breaking Delay Device
Timing Modes: Off Delay
Mounting: Contactor
Size: S00, S0
Voltage: 110-127V AC/DC
Description
Timers: Type - Breaking Delay Device; Timing Modes - Off Delay; Mounting - Contactor; Size - S00, S0; Voltage - 110-127V AC/DC; Manufacturer Series - SIRIUS