Menu Search
SIEMENS #3RA28152AW10

Auxiliary Switch Block, Off-Delay, 0.05 - 100 Seconds, Contactor Front Face Mount, 24-240V AC/DC

SKU # 04089263531
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid State
Timing Modes: Off-Delay
Range - seconds: 0.05 - 100
Mounting: Contactor Front Face
Size: IEC Frame Size S00-S2
Voltage: 24-240V AC/DC

Additional Info: Contacts: 1CO, Protection Class: IP20