Menu Search
EATON #C320TDN1E

Freedom Timer, Solid-State, ON-Delay, 208 VAC 50/60Hz

SKU # 78211445680
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid State
Timing Modes: On-Delay
Range - seconds: 0.1 - 1
Mounting: Starter/Contactor Side
Size: NEMA 00-2, IEC A-K
Voltage: 208V 50/60Hz

This timer is designed to be wired in series with the load. When the start button is pushed, the on delay timing function starts. At the completion of the set timing period, timer and series wired load will both be energized.